Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.11910
Mfr # 102.11910
Zoro # G8239665
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Width (mm) 168.7 mm
- Thickness (mm) 16.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.11910
- Zoro # G8239665
- UPC # 805890649380
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 59 mm |
Width (mm) | 168.7 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 16.8 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA 9006XSLL (WW-430W-4)
- MEGUIARS WAX Liquid, 7 Ounce (G10307)
- GATES Fhp Medium Horse-Power V-Belt, 6950 (6950)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- RAYBESTOS Raybestos Brake Pad Set, Eht815Ah (EHT815AH)
- Centric Parts Automotive Brakes