Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.11691
Mfr # 102.11691
Zoro # G8279592
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58.3 mm
- Thickness (mm) 15.9 mm
- Width (mm) 178.3 mm
- Series C-Tek
- Friction Material Semi-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.11691
- Zoro # G8279592
- UPC # 805890411741
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58.3 mm |
Width (mm) | 178.3 mm |
Details
Item | Brake Pad |
Thickness (mm) | 15.9 mm |
Series | C-Tek |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- MOTORMITE UNIVERSAL FUEL LEVEL SENDING UNIT KIT (55818)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- WESTWARD Flexible Pipe (TT4KTV606G)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- RAYBESTOS Fordtrk:F150 04-11; F150 Supercrew Pad Set, Sp1012Trh (SP1012TRH)
- Centric Parts Brake Pads