Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.10860
Mfr # 102.10860
Zoro # G8255957
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Height 47.5 mm
- Includes Pad Shims; Pad Wear Sensor
- Thickness (mm) 14.6 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.10860
- Zoro # G8255957
- UPC # 805890246220
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 47.5 mm |
Width (mm) | 88.9 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 14.6 mm |
Count | 4 |
Grade | Standard |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Joint Receiver Tool 2" Od 1-3/4" Id (29505)
- TRICO 20 In Trico Pro Beam Blade, 12-200 (12-200)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550106 (P550106)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- BENDIX Disc Brake Pad Set, CFM1609A (CFM1609A)
- Centric Parts Automotive Brakes