Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.10750
Mfr # 102.10750
Zoro # G8293897
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Height 56.7 mm
- Includes Pad Shims; Pad Wear Sensor
- Width (mm) 147.6 mm
- Thickness (mm) 16.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.10750
- Zoro # G8293897
- UPC # 805890315711
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.7 mm |
Width (mm) | 147.6 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 16.8 mm |
Count | 4 |
Friction Material | Semi-Metallic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline, 5W-20, Conventional, All Climate, 1 Qt. (797974)
- STREAMLIGHT Head Strap (61013)
- GROTE Nose Box, Nylon, Hardware (82-0861)
- AP PRODUCTS AP Products 013-688 Bauer Travel Trailer Lock - Black (013-688)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- WAGNER BRAKES Severe Duty Disc Pad Set, Sx1680 (SX1680)
- Centric Parts Brake Pads