Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.10550
Mfr # 102.10550
Zoro # G8293242
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 54.7 mm
- Includes Pad Shims
- Count 4
- Width (mm) 146 mm
- Thickness (mm) 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.10550
- Zoro # G8293242
- UPC # 805890242710
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 54.7 mm |
Width (mm) | 146 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 17 mm |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Grade | Standard |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9650HD (9650HD)
- WYPO WYPO 326-STANDARD-PLUS 06-111 Tip Cleaner (326-STANDARD-PLUS)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- KEN-TOOL T20 24" Tire Iron (32120)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- Centric Parts Brake Pads