Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.09780
Mfr # 102.09780
Zoro # G8248248
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Outer Pad Width 112.300 mm
- Friction Material Attachment Integrally Molded
- Inner Pad Height 73.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.09780
- Zoro # G8248248
- UPC # 805890443162
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 112.300 mm |
Inner Pad Height | 73.000 mm |
Inner Pad Width | 112.300 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 20x18x48 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712210)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- HOPKINS Multi Tow Adapter 7:6 (47570)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Front (1901-0269-00)
- Centric Parts Brake Pads