Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.09590
Mfr # 102.09590
Zoro # G8322694
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 58.4 mm
- Width (mm) 148.7 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.09590
- Zoro # G8322694
- UPC # 805890245933
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58.4 mm |
Width (mm) | 148.7 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.2 mm |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Sun Visor Clip Replacement, 76825 (76825)
- MTD Wheel Asm-Int Dr 8 (634-06986)
- SKF NBR, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (12609)
- CTA MANUFACTURING Wrench Oil Filter Housing, Toyota/Lexus (2465)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- BOSCH Blue Disc Brak Disc Brake Pads, Be369H (BE369H)
- Centric Parts Automotive Brakes