Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.09290
Mfr # 102.09290
Zoro # G8249298
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Height 56.8 mm
- Features Prepared For Pad Wear Sensor
- Width (mm) 137 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.09290
- Zoro # G8249298
- UPC # 805890240280
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.8 mm |
Width (mm) | 137 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.8 mm |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air/Hydraulic Floor Jack, 10 tons (6614)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- BUYERS PRODUCTS Rotary Switch Kit Includes 50 Amp Switc/Red Indicatot Light/Mounting Bracket (5540710)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- AKEBONO EURO Akebono EUR1341A Euro Ultra Premium Ceramic Pads (EUR1341A)
- Centric Parts Automotive Brakes