Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.08970
Mfr # 102.08970
Zoro # G8305002
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.2 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Thickness (mm) 17.5 mm
- Width (mm) 188.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.08970
- Zoro # G8305002
- UPC # 805890239994
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.2 mm |
Width (mm) | 188.7 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 17.5 mm |
Count | 4 |
Friction Material | Semi-Metallic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SWAY CONTROL BALL, WASHER AND NUT, CLAMSHELLED (48404)
- PERFORMANCE TOOL 40 In Plastic Creeper With 6 Casters, W85006 (W85006)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- WESTIN Tape On Wind Deflector 4pc (72-37426)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- BOSCH Blue Disc Brak Disc Brake Pads, Be923H (BE923H)
- Centric Parts Brake Pads