Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.08860
Mfr # 102.08860
Zoro # G8265915
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Inner Pad Height 42.500 mm
- Outer Pad Width 87.200 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.08860
- Zoro # G8265915
- UPC # 805890203308
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 42.500 mm |
Outer Pad Width | 87.200 mm |
Inner Pad Width | 87.200 mm |
Outer Pad Height | 42.500 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL POWER GROUP Universal Power Group 86172 Trailer Breakaway Kit with Led Charger Switch Battery Top (86172)
- MAHLE Oil Filter, Ox153/7D2 (OX153/7D2)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- CURT Srfce-Mntd Tie-Down D-Ring, SS, 1"x1-1/4" (83732)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd976 (ZD976)
- Centric Parts Automotive Brakes