Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.08820
Mfr # 102.08820
Zoro # G8280125
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Pad Quantity 4
- Outer Pad Width 176.800 mm
- Inner Pad Width 176.800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.08820
- Zoro # G8280125
- UPC # 805890542902
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 176.800 mm |
Inner Pad Width | 176.800 mm |
Inner Pad Height | 62.700 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Creeper LED Light with Holder (1010488)
- SEA-DOG Stainless Steel Stud Mount Flanged Hand Rail w/Mounting Flange - 12" (254212-1)
- A & I PRODUCTS 13mm Black R-143a Low Side Valve Port Cap Eaton SSV (5 Pack) 6" x3" x1.5" (A-CP0139)
- BOSCH Wiper Blade-3397009051 (3397009051)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- ADVICS Nissan Pathfinder 12-05/Nissan Xterra 07 Disc Brake Pad, Ad1101 (AD1101)
- Centric Parts Automotive Brakes