Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.08680
Mfr # 102.08680
Zoro # G8285847
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 44.5 mm
- Features Prepared For Pad Wear Sensor
- Count 4
- Thickness (mm) 15.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.08680
- Zoro # G8285847
- UPC # 805890208662
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 44.5 mm |
Width (mm) | Inner: 111.4 mm; Outer: 91 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 15.3 mm |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Grade | Standard |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- STEELMAN 1.00mm x 18.00mm Square Blade Automotive Terminal Tool (95839-09)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01105)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM FOR HONDA ODYSSEY REAR KIT (HRDD5G)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- AKEBONO PROACT Ultra Premium Ceramic Pads, Akebono Act1086A Proact (ACT1086A)
- Centric Parts Automotive Brakes