Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.07690
Mfr # 102.07690
Zoro # G8259283
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Pad Quantity 4
- Inner Pad Height 88.600 mm
- Inner Pad Width 240.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.07690
- Zoro # G8259283
- UPC # 805890348979
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 88.600 mm |
Inner Pad Width | 240.000 mm |
Outer Pad Height | 88.600 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Rear Bumper (71943G01S)
- REMLINE UNIVERSAL MOUNTING PASTE 77LB (REM75)
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- REESE TOWPOWER Vehicle Recovery Ring, Zinc Plated (7065511)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1160H (BE1160H)
- Centric Parts Automotive Brakes