Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.07640
Mfr # 102.07640
Zoro # G8282618
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims; Pad wear sensor
- Outer Pad Width 137.800 mm
- Inner Pad Width 137.800 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.07640
- Zoro # G8282618
- UPC # 805890208174
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 137.800 mm |
Inner Pad Width | 137.800 mm |
Inner Pad Height | 52.500 mm |
Outer Pad Height | 52.500 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO 20 Ton Swivel Style Jack Stand (10802)
- POWEROPTIX Lens 4in Round w Lip Red (101-37092)
- MEVOTECH Suspension Ball Joint Kit 1984-1989 Nissan 300ZX, GK9631 (GK9631)
- VELVAC Atc/Ato In-Line Fuseholder W/Fuse (091130)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- Centric Parts Automotive Brakes