Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.07000
Mfr # 102.07000
Zoro # G8265538
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Height 54.3 mm
- Count 4
- Thickness (mm) 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.07000
- Zoro # G8265538
- UPC # 805890059721
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 54.3 mm |
Width (mm) | 137 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17 mm |
Grade | Standard |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Oem Replacement Belt For John Deere F710, F725 And F735 Front Mowers M111534 (266-186)
- KEEPER Tie-Down 16' Grn 1000# (A47201)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- GATES OE Equivalent Fuel Cap, 31723 (31723)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CMX Rear Ceramic Disc Brake Pads For Hyundai Sonata Kia Optima (CMX-D1829)
- Centric Parts Brake Pads