Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.06960
Mfr # 102.06960
Zoro # G8243104
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Inner Pad Height 69.600 mm
- Pad Quantity 4
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.06960
- Zoro # G8243104
- UPC # 805890059691
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 69.600 mm |
Inner Pad Width | 119.300 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Tan, W418TN (W418TN)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains NP899357 / NP026773. (SET427)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 50' (CNC-350)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- Centric Parts Brake Pads