Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.06550
Mfr # 102.06550
Zoro # G8261496
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Friction Material Attachment Integrally Molded
- Inner Pad Width 220.200 mm
- Outer Pad Height 56.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.06550
- Zoro # G8261496
- UPC # 805890059493
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 220.200 mm |
Outer Pad Height | 56.600 mm |
Inner Pad Height | 56.600 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- VELVAC Replacement 2015 Head Black Manual (714256)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 18 x 18 x 1 Inch (OP18X18P)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CMX Front Ceramic Disc Brake Pads For 2003-2014 Volvo XC90 With 316mm Diameter Rotor (CMX-D979)
- Centric Parts Automotive Brakes