Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.05360
Mfr # 102.05360
Zoro # G8276047
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Height 47.5 mm
- Width (mm) 88.9 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.05360
- Zoro # G8276047
- UPC # 805890199632
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 47.5 mm |
Width (mm) | 88.9 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Yamaha, 6G1-81940-00-00 Switch / Solenoid (6G1-81940-00-00 SWITCH / SOLENOID)
- PLOMBCO 150 oz T style Plasteel clipon weight (PLO10876)
- ZEROSTART REPLACEMENT CORD 120V, SILICONE HEATER TERMINAL FOR 860 350 PREFIX HEATERS, 6' 18M LONG (3600008)
- AU-VE-CO PRODUCTS MOULDING CLIP GM 67 UP 50/bx (AV10220)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- Centric Parts Automotive Brakes