Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.04500
Mfr # 102.04500
Zoro # G8309683
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 69.9 mm
- Includes Pad Shims
- Count 4
- Thickness (mm) 16.4 mm
- Width (mm) 192 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.04500
- Zoro # G8309683
- UPC # 805890058366
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 69.9 mm |
Width (mm) | 192 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 16.4 mm |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Rubber Sleeve Expander for LIS18000 (18410)
- FIAMM Portable Horn, Air, 1" L (2911223)
- ILC Replacement for Vosla P21/5w 21/5w 12V replacement light bulb lamp, 10PK (P21/5W 21/5W 12V VOSLA)
- GROTE Replacement Lens for 2CVT1 (91573)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- Centric Parts Automotive Brakes