Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.03590
Mfr # 102.03590
Zoro # G8289925
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45.5 mm
- Includes Pad Shims
- Thickness (mm) 14.8 mm
- Count 4
- Width (mm) 131.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.03590
- Zoro # G8289925
- UPC # 805890057871
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 45.5 mm |
Width (mm) | 131.5 mm |
Details
Includes | Pad Shims |
Thickness (mm) | 14.8 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO BLASTERII Washdown Pump - 12 VDC, 3.5 GPM (4238-121-E07)
- GROTE Gladhand Lock (81-0149)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- MOTORCRAFT Oil - Rear Axle, XY80W90QL (XY80W90QL)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1041H (BE1041H)
- Centric Parts Automotive Brakes