Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.03400
Mfr # 102.03400
Zoro # G8290345
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 52.9 mm
- Width (mm) 87 mm
- Count 4
- Thickness (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.03400
- Zoro # G8290345
- UPC # 805890149590
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 52.9 mm |
Width (mm) | 87 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 15 mm |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Plug Kit, Case, Manual Transmission, K-3705 (K-3705)
- VELVAC Spot Mirror, Offset Mount (708457)
- MOBIL 5 gal Pail, Circulating Oil, 68 ISO Viscosity, 20 SAE (104816)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- Centric Parts Automotive Brakes