Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.02890
Mfr # 102.02890
Zoro # G8272583
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims; Pad wear sensor
- Outer Pad Height 61.700 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.02890
- Zoro # G8272583
- UPC # 805890057598
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 61.700 mm |
Outer Pad Width | 142.200 mm |
Inner Pad Height | 73.400 mm |
Inner Pad Width | 125.700 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- LOADSTAR TIRES Loadstar Kenda Bias ST Trailer Tire (1ST90)
- SPEC-D TUNING 99-01 Bmw E46 3 Series Halo Projector Chrome Housing 4 Door Sedan (LHP-E46994-TM)
- GARMIN Power/Data Cable f/echoMAPCHIRP 7Xdv, 7Xsv & 9Xsv (010-12445-00)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- RAYBESTOS Raybestos Brake Pad Set, Eht1222H (EHT1222H)
- Centric Parts Automotive Brakes