Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.00520
Mfr # 102.00520
Zoro # G8271515
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims; Pad wear sensor
- Friction Material Attachment Integrally Molded
- Inner Pad Height 65.500 mm
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.00520
- Zoro # G8271515
- UPC # 805890057109
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 65.500 mm |
Inner Pad Width | 183.900 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe Ap Exhaust, 18168 (18168)
- HOPPY Connectr 7Pole Blade C/E (48485)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- Centric Parts Automotive Brakes