Shop All Automotive Clutch Parts
Centric Parts
Clutch Slave Cylinder 2002-2003 Mitsubishi Lancer 2.0L, 138.46019
Mfr # 138.46019
Zoro # G6895644
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port 1 Size M10x1.0 inV
- Port Size M10-1.0
- Port Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 138.46019
- Zoro # G6895644
- UPC # 805890327363
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Port 1 Size | M10x1.0 inV |
Port Size | M10-1.0 |
Details
Item | Clutch Slave Cylinder |
Port Type | Inverted Flare |
Description
The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Plush Red Microfiber Towel 6-Pack - 400GSM Detailing Towel (REDPRO)
- ILC Replacement For Carquest, 3226Sn Starter (3226SN STARTER)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- BOSTON GEAR SS, 2BoltFlange, SetscrewLock, 3/4Bore (SSUFL4-3/4)
- ARP SB CHEVY FLYWHEEL BOLT KIT (200-2807)
- ARP CHEVY PRESSURE PLATE BOLT KIT (130-2201)
- HALDEX Brake Assy, Clutch, Hinge, 2 In.0, 2 Piece, Snap Type (BK313)
- BOSTON GEAR Stem Pinions Cat No Nbr10 Item Co 09702 (NBR10)
- BOSCH Clutch Spider Tool (4989)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT70BS 2 (TT70BS 2)
- Centric Parts Clutch Parts & Components