Shop All Automotive Clutch Parts
Centric Parts
Clutch Slave Cylinder 1990-1993 Mazda Miata 1.6L, 138.45800
Mfr # 138.45800
Zoro # G6898514
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 20.64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 138.45800
- Zoro # G6898514
- UPC # 805890027393
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Bore Diameter | 20.64 mm |
Description
The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hose Seal Kit (6069)
- VAICO Diesel Exhaust Fluid L, V60-0269 (V60-0269)
- STEELMAN 10-150 PSI Recalibratable Matte Black Tire Air Pressure Gauge with Dual Foot Chuck (99193)
- SEA-DOG Sea-Dog 521500-1 Motor Flush - Ear Muff (521500-1)
- BALDOR-RELIANCE Brake, 1-055-711-05 Bpf (CBK003-1)
- BOSTON GEAR Steel Clamp Collar (2SC100)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-112 (P2B-VSC-112)
- DAYTON Rotating Disc (G040041-001)
- BROWNING Neoprene H Section Gearbelt, 800H100 (800H100)
- CROWN AUTOMOTIVE Clutch Inner Boot, #J3170937 (J3170937)
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- Centric Parts Automotive Clutch Parts