Shop All Automotive Clutch Parts
Centric Parts
Clutch Slave Cylinder, 138.42400
Mfr # 138.42400
Zoro # G7086220
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 19.05 mm
- Type Threaded
- Includes Rod Include
- Push Rod Length 2.56 in
- Bore Diameter 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 138.42400
- Zoro # G7086220
- UPC # 805890026488
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Diameter | 19.05 mm |
Push Rod Length | 2.56 in |
Bore Diameter | 19.05 mm |
Details
Type | Threaded |
Includes | Rod Include |
Description
The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Rear Turn Signal, SAE/ECE, 24V (0343181)
- AGS Brass Close Nipple, 3/4 Length, Male (1/8-27 NPT), 1/bag (PTF-23B)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- SCANDVIK 10191 White Standard Elbow Sprayer With 6Ft White Nylon Hose (10191P)
- MOTORMITE Ball Stud Thread Size 13/16-16 Length 1. Clutch Pivot Ba, 14556 (14556)
- AISIN Clutch Slave Cylinder, CRT-115 (CRT-115)
- OUTLAW RACING OEM Style Clutch Lever Polished (OR2291)
- HALDEX Brake Assy, Clutch, Hinge, 2 In.0, 2 Piece, Snap Type (BK313)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT70BS 2 (TT70BS 2)
- SACHS Clutch Slave Cylinder, SH6518 (SH6518)
- BOSCH Pilot Bearing Puller 1/2" To 1-1/2" (7318)
- Centric Parts Clutch Parts & Components