Shop All Automotive Clutch Parts
Centric Parts
Clutch Slave Cylinder, 138.42002
Mfr # 138.42002
Zoro # G6907739
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 19.05 mm
- Port Size M10-1.0
- Port Type Bubble Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 138.42002
- Zoro # G6907739
- UPC # 805890026303
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Bore Diameter | 19.05 mm |
Port Size | M10-1.0 |
Details
Item | Clutch Slave Cylinder |
Port Type | Bubble Flare |
Description
The Centric Parts line of clutch master and slave cylinders is the most complete in the automotive aftermarket. Each component is engineered to meet or exceed OE specifications. Centric clutch slave cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch slave cylinder's for virtually every automobile on the road today. Centric clutch slave cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glaze, Liquid, White (05928)
- ABRAMS Focus 2X Series LED Dash & Deck Light - Red (FD-6200-RR)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- LUBRIMATIC 80W90 Multipurpose Automotive Gear Oil 1 qt (11500)
- CROWN AUTOMOTIVE Clutch Inner Boot, #J3170937 (J3170937)
- AISIN Clutch Slave Cylinder, CRT-004 (CRT-004)
- GENUINE Genuine Clutch Pressure Plate Bolt, N90320701 (N90320701)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-103 (P2B-VSC-103)
- SKF Clutch Pilot Bearing, 6002-2RSJ (6002-2RSJ)
- EATON Jic 37Deg Female Swivel, 08E-610 (08E-610)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- Centric Parts Clutch Parts & Components