Shop All Brake Pads
Centric Parts
Ceramic Brake Pads With Shims, 105.12843
Mfr # 105.12843
Zoro # G900544168
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.3 mm
- Width (mm) 116.8 mm
- Thickness (mm) 14.9 mm
- Series Posi Quiet
- Friction Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.12843
- Zoro # G900544168
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 48.3 mm |
Width (mm) | 116.8 mm |
Details
Item | Brake Pad |
Thickness (mm) | 14.9 mm |
Series | Posi Quiet |
Friction Material | Ceramic |
Description
Ceramic Brake Pads With Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Jack Set, Push-Pull, Gray (77003)
- 303 PRODUCTS Protectant 303 16Oz (30382)
- ILC Replacement For GE GENERAL ELECTRIC GE 917 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-ATY9-5)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6719)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- Centric Parts Brake Pads