Shop All Brake Pads
Centric Parts
CERAMIC BRAKE PAD W/SHIMS
Mfr # 103.1721
Zoro # G802029336
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Height Inner: 69.1 mm; Outer: 71.1 mm
- Includes Pad Shims; Pad Wear Sensor
- Count 4
- Thickness (mm) 19.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.1721
- Zoro # G802029336
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 69.1 mm; Outer: 71.1 mm |
Width (mm) | 155.2 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 19.3 mm |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Kohler Power Units, 42404 (42404)
- VICTOR Hex H V Cap, Chrome, Tires, PK4 (00716-8)
- WIX FILTERS Hydraulic Filter #Wix 51551 (51551)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- BOSCH Blue Disc Brak Disc Brake Pads, Be966H (BE966H)
- Centric Parts Brake Pads