Shop All Brake Pads
Centric Parts
CERAMIC BRAKE PAD W/SHIMS
Mfr # 103.1191
Zoro # G102029449
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Pad Shims; Pad wear sensor
- Inner Pad Height 59.000 mm
- Pad Quantity 4
- Outer Pad Width 168.700 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.1191
- Zoro # G102029449
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 59.000 mm |
Outer Pad Width | 168.700 mm |
Outer Pad Height | 59.000 mm |
Inner Pad Width | 168.700 mm |
Details
Item | Ceramic Break Pads |
Material | Ceramic |
Includes | Pad Shims; Pad wear sensor |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVW EMERGENCY AIR HORN (SBET148071)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- GROTE Primary Wire, 12 Gauge, Red, 25 ft. Spool (89-6000)
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1647H (BE1647H)
- Centric Parts Automotive Brakes