Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.12110
Mfr # 300.12110
Zoro # G8282155
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Height 56.6 mm
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 17.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 300.12110
- Zoro # G8282155
- UPC # 805890586791
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.6 mm |
Width (mm) | 146.6 mm |
Outer Pad Height | 2.228 in |
Inner Pad Height | 2.228 in |
Outer Pad Width | 5.772 in |
Inner Pad Width | 5.772 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 17.6 mm |
Count | 4 |
Inner Pad Thickness | 0.693 in |
Friction Material Attachment | Integrally Molded |
Outer Pad Thickness | 0.693 in |
Grade | Premium |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7-1/2 x 15 Foot (DTR7515S)
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- DB ELECTRICAL New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth (410-52450)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- POWERSTOP Z36 Truck&Tow Pads, Z36-711 (Z36-711)
- Centric Parts Brake Pads