Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.10750
Mfr # 300.10750
Zoro # G8226794
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 56.7 mm
- Width (mm) 147.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 300.10750
- Zoro # G8226794
- UPC # 805890306993
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.7 mm |
Width (mm) | 147.6 mm |
Outer Pad Height | 2.232 in |
Inner Pad Height | 2.232 in |
Outer Pad Width | 5.811 in |
Inner Pad Width | 5.811 in |
Details
Material | Semi-Metallic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.8 mm |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.661 in |
Outer Pad Thickness | 0.661 in |
Grade | Premium |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- MTD Wheel Asm-Friction (918-07239)
- DORMAN Center Console Latch, 41042 (41042)
- SEACHOICE Twisted Nylon Rope, White, 1/2" x 600' (40810)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- WAGNER BRAKES QuickStop Drum Brake Shoe - Rear, Z551 (Z551)
- Centric Parts Brake Pads