Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.09610
Mfr # 300.09610
Zoro # G8271052
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Count 4
- Inner Pad Height 2.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 300.09610
- Zoro # G8271052
- UPC # 805890586579
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.579 in |
Outer Pad Height | 2.579 in |
Outer Pad Width | 3.02 in |
Inner Pad Width | 3.02 in |
Details
Material | Semi-Metallic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Count | 4 |
Outer Pad Thickness | 0.539 in |
Inner Pad Thickness | 0.539 in |
Friction Material Attachment | Integrally Molded |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Ammco Style Negative Rake Bit - 10 Pk (062-10)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- POWERDRIVE Inverter Circuit Breaker, 5.70" H (PDISB300)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- MERITOR Brake Shoe - Service Brake Shoe And Lining Kit (KSMA3124707QP)
- Centric Parts Brake Pads