Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.09180
Mfr # 300.09180
Zoro # G8253577
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Features Prepared For Pad Wear Sensor
- Count 4
- Inner Pad Height 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 300.09180
- Zoro # G8253577
- UPC # 805890586555
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.717 in |
Outer Pad Width | 6.118 in |
Inner Pad Width | 6.118 in |
Outer Pad Height | 2.717 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Inner Pad Thickness | 0.748 in |
Friction Material Attachment | Integrally Molded |
Outer Pad Thickness | 0.748 in |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS JOHN DEERE TRACTORS WITH M&W TURBOCHARGE (51052)
- CUSTOM ACCESSORIES Fastener License Plate (93367)
- DONALDSON Air Filter, Primary Round, P181040 (P181040)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- EBC 2000 Series Sport Rear Brake Pads for 2015-2017 Subaru Outback & Legacy Greenstuff (DP22257)
- Centric Parts Automotive Brakes