Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.05980
Mfr # 300.05980
Zoro # G8289426
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Count 4
- Inner Pad Height 2.902 in
- Inner Pad Width 8.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 300.05980
- Zoro # G8289426
- UPC # 805890236269
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.902 in |
Inner Pad Width | 8.425 in |
Outer Pad Height | 2.902 in |
Outer Pad Width | 8.425 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Outer Pad Thickness | 0.689 in |
Inner Pad Thickness | 0.689 in |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRWA1, Nitrile (22354)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- POWERSTOP Truck and Tow Severe Duty Disc Brake Pad - Rear, Z36-1329 (Z36-1329)
- Centric Parts Automotive Brakes