Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.05050
Mfr # 300.05050
Zoro # G8289137
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Width 212.6 mm
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Thickness (mm) inner pad 17 mm, outisde 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 300.05050
- Zoro # G8289137
- UPC # 805890236153
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 212.6 mm |
Inner Pad Width | 5.811 in |
Outer Pad Height | 2.63 in |
Inner Pad Height | 2.661 in |
Outer Pad Width | 8.37 in |
Details
Material | Semi-Metallic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Thickness (mm) | inner pad 17 mm, outisde 16 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Mounting Hardware Included | Yes |
Pad Quantity | 4 |
Prepared For Pad Wear Sensor | Yes |
Inner Pad Thickness | 0.669 in |
Outer Pad Thickness | 0.63 in |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES STRAIGHT HOSE (24032)
- WESTWARD Lug, 4/0ga, 1/2 In, Crimp/Solder, PK25 (23ZA02)
- WESTWARD Fan Motor (TT216041666G)
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- ATE Brake Pad Set, 604201 (604201)
- Centric Parts Brake Pads