Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.04930
Mfr # 300.04930
Zoro # G8306463
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Height 52.1 mm
- Includes Pad Shims
- Thickness (mm) 17 mm
- Width (mm) 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 300.04930
- Zoro # G8306463
- UPC # 805890247883
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 52.1 mm |
Width (mm) | 95 mm |
Outer Pad Width | 3.74 in |
Inner Pad Width | 3.74 in |
Inner Pad Height | 2.051 in |
Outer Pad Height | 2.051 in |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Thickness (mm) | 17 mm |
Count | 4 |
Outer Pad Thickness | 0.669 in |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.669 in |
Grade | Premium |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- DAVIS INSTRUMENTS Universal Masthead Mount f/Windex 10.Sport & Windex 15 (1705)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- BOSCH Blue Disc Brak Disc Brake Pads, Be824H (BE824H)
- Centric Parts Brake Pads