Shop All Brake Pads
Centric Parts
Centric Premium Pads, 300.01540
Mfr # 300.01540
Zoro # G8206887
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height Inner: 73.2 mm; Outer: 64.8 mm
- Width (mm) Inner: 152.7 mm; Outer: 123.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 300.01540
- Zoro # G8206887
- UPC # 805890235859
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 73.2 mm; Outer: 64.8 mm |
Width (mm) | Inner: 152.7 mm; Outer: 123.1 mm |
Outer Pad Height | 2.551 in |
Inner Pad Width | 6.012 in |
Inner Pad Height | 2.882 in |
Outer Pad Width | 4.846 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | Inner: 14.7 mm; Outer: 13.3 mm |
Count | 4 |
Outer Pad Thickness | 0.524 in |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.579 in |
Grade | Premium |
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRIMESTOPPER Sp402 Replacement 5-Button Remote (SPTX42)
- WESTWARD Magnetic Parts Tray, Dia. 6 in. (1EJZ2)
- GATES Filler Neck Hose, 23963 (23963)
- HOPKINS UNIVERSAL MULTI-TOW HARNESS (40985)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- PAGID BRAKES Disc Brake Pad, 355010141 (355010141)
- Centric Parts Automotive Brakes