Shop All Brake Rotors
Centric Parts
Centric Premium Disc Brake Rotors, Centric 120.42129 Centric Premium Disc Brake Rotors
Mfr # 120.42129
Zoro # G108628912
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 11.488 in
- Lug Hole Quantity 5
- Nominal Thickness 0.63 in
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.42129
- Zoro # G108628912
- UPC # 889590324846
- Country of Origin China
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.488 in |
Height | 1.87 in |
Mounting Bolt Hole Circle Diameter | 4.488 in |
Center Hole Diameter | 2.677 in |
Stud/Lug Hole Diameter | 1/2 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.63 in |
Style | Plain |
Surface Finish | Smooth |
Material | Iron |
Bolt Holes | 5 |
Hat Finish | Coated |
Discard Thickness | 0.551 in |
Description
Centric 120.42129 Centric Premium Disc Brake Rotors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2VNL3, Red (90162)
- DORMAN Side View Mirror-Left Power Non-Heated, 955-682 (955-682)
- OTC Gland Nut Wrench, Adjustable (1266)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- TRANSIT AUTO Front Rear Brake Rotor Semi-Metallic Pad Kit For 2017-2019 Tesla S X W/ Brembo Calipers (K8S-103672)
- Centric Parts Brake Rotors