Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.10870
Mfr # 301.10870
Zoro # G8285524
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height Inner: 52.4 mm; Outer: 49.2 mm
- Includes Mounting Hardware; Pad Shims
- Thickness (mm) 17.2 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.10870
- Zoro # G8285524
- UPC # 805890609117
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 52.4 mm; Outer: 49.2 mm |
Width (mm) | 142.5 mm |
Outer Pad Height | 1.937 in |
Inner Pad Width | 5.61 in |
Inner Pad Height | 2.063 in |
Outer Pad Width | 5.61 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims |
Thickness (mm) | 17.2 mm |
Count | 4 |
Outer Pad Thickness | 0.677 in |
Inner Pad Thickness | 0.677 in |
Friction Material Attachment | Integrally Molded |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 31/32" H, 3-5/32" W (PA30281)
- TRAXION TopSide Creeper - Folding (3-100)
- GROTE Two-Stud Lamp with Pigtail, LH (55420)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- POWERSTOP Z26 STREET WARRIOR CARBON FIBER-CERAMIC BRAKE PADS (Z26-1405)
- Centric Parts Automotive Brakes