Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.08230
Mfr # 301.08230
Zoro # G8288972
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height Inner: 52.1 mm; Outer: 55.7 mm
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 301.08230
- Zoro # G8288972
- UPC # 805890612384
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 52.1 mm; Outer: 55.7 mm |
Width (mm) | 78.8 mm |
Outer Pad Width | 3.102 in |
Inner Pad Height | 2.051 in |
Inner Pad Width | 3.102 in |
Outer Pad Height | 2.193 in |
Details
Material | Ceramic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 13.8 mm |
Outer Pad Thickness | 0.543 in |
Inner Pad Thickness | 0.543 in |
Friction Material Attachment | Integrally Molded |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Quick Link, Steel, Zinc Plated, #7350 (T7645126V)
- AFTERMARKET Drawbar Hammerstrap Made Fits Case-IH Tractor Models 7110 7120 (1348030C1)
- RIDGID RIDGID® Pigtail, 3/4"L For Use W/K-750 & K-7500 Drum Machines (44117)
- ALL BALLS All Balls Throttle Cable 45-1131 (45-1131)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- DORMAN Brake Shoes Hold Down Kit, Hw24050 (HW24050)
- Centric Parts Automotive Brakes