Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.07490
Mfr # 301.07490
Zoro # G8316656
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height 61.6 mm
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.07490
- Zoro # G8316656
- UPC # 805890607847
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 61.6 mm |
Width (mm) | 183 mm |
Outer Pad Height | 2.425 in |
Inner Pad Width | 7.205 in |
Inner Pad Height | 2.425 in |
Outer Pad Width | 7.205 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 14.8 mm |
Friction Material Attachment | Integrally Molded |
Outer Pad Thickness | 0.583 in |
Inner Pad Thickness | 0.583 in |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE PLP120 90deg Push Pin Pliers for Automot (PLP120)
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- GARMIN Marine Network Adapter Cable - Small Female (Right Angle) to Large Female (010-13094-00)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- WAGNER BRAKES 67 Fiat Millencent/74-68 Toyota Corolla (PD54)
- Centric Parts Automotive Brakes