Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.07140
Mfr # 301.07140
Zoro # G8277587
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Count 4
- Outer Pad Height 1.622 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.07140
- Zoro # G8277587
- UPC # 805890607700
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 1.622 in |
Inner Pad Height | 1.622 in |
Outer Pad Width | 4.244 in |
Inner Pad Width | 4.244 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.543 in |
Outer Pad Thickness | 0.543 in |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint, Uj246 (UJ246)
- BENDIX Governor, Air Compressor (OR275491X)
- OTC Ball Joint Adapt (554403)
- WIX FILTERS Case/New Holland Tractorscase 84479225 Air Filter, Wa10551 (WA10551)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- BOSCH Blue Disc Brak Disc Brake Pads, Be652H (BE652H)
- Centric Parts Automotive Brakes