Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.06350
Mfr # 301.06350
Zoro # G8218972
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height 57.2 mm
- Includes Mounting Hardware; Pad Shims
- Width (mm) 110.2 mm
- Thickness (mm) 12.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.06350
- Zoro # G8218972
- UPC # 805890612278
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 57.2 mm |
Width (mm) | 110.2 mm |
Outer Pad Height | 2.252 in |
Outer Pad Width | 4.339 in |
Inner Pad Width | 4.339 in |
Inner Pad Height | 2.252 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims |
Thickness (mm) | 12.9 mm |
Count | 4 |
Outer Pad Thickness | 0.508 in |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.508 in |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROD SAVER Paddle Buckle Trailer Tie-Down - 2" x 4 - Pair (2PB4)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- ECCO Mini Lightbar, LED, Permanent, 8 Heads (5580CA)
- MASTER FENDER COVERS Htm-3 Black 10" X 30" (MFC-3BS)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- BOSCH Blue Disc Brak Disc Brake Pads, Be864H (BE864H)
- Centric Parts Automotive Brakes