Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.05360
Mfr # 301.05360
Zoro # G8294432
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Height 47.5 mm
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 14.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.05360
- Zoro # G8294432
- UPC # 805890607069
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 47.5 mm |
Width (mm) | 88.9 mm |
Outer Pad Height | 1.87 in |
Inner Pad Height | 1.87 in |
Outer Pad Width | 3-1/2 in |
Inner Pad Width | 3-1/2 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 14.6 mm |
Count | 4 |
Inner Pad Thickness | 0.575 in |
Outer Pad Thickness | 0.575 in |
Friction Material Attachment | Integrally Molded |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARDS Wizards 11079 Wizards Wash - 1 Gallon (11079)
- BOSCH Air Filter, 5486WS (5486WS)
- BALDWIN FILTERS Filter Wrench, 5 3/16 to 5 5/8 In (PKG402)
- K-TOOL INTERNATIONAL Tubular Hacksaw, 12" (KTI72801)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- HAWK FMSI Number D1730 FerroCarbon Set Of 4 (HB725B.650)
- Centric Parts Automotive Brakes