Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.03830
Mfr # 301.03830
Zoro # G8254977
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 41 mm
- Features Prepared For Pad Wear Sensor
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.03830
- Zoro # G8254977
- UPC # 805890606727
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 41 mm |
Width (mm) | 107.8 mm |
Outer Pad Height | 1.614 in |
Outer Pad Width | 4.244 in |
Inner Pad Height | 1.614 in |
Inner Pad Width | 4.244 in |
Details
Material | Ceramic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 15.5 mm |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.61 in |
Outer Pad Thickness | 0.61 in |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- DONALDSON Fuel Filter, Spin-On Secondary, P550225 (P550225)
- LISLE CURVED HOSE CLAMP PLIERS (LI17460)
- WILLIAMS 20Ton 1-5/8In Strk Mini Btl Jk (3M20T160)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- RAYBESTOS Raybestos Brake Pad Set, Eht1211H (EHT1211H)
- Centric Parts Automotive Brakes