Shop All Brake Pads
Centric Parts
Centric Premium Ceramic, 301.03740
Mfr # 301.03740
Zoro # G8292892
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 35.3 mm
- Thickness (mm) 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.03740
- Zoro # G8292892
- UPC # 805890606703
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 35.3 mm |
Width (mm) | 88.8 mm |
Inner Pad Height | 1.39 in |
Inner Pad Width | 3.496 in |
Outer Pad Width | 3.496 in |
Outer Pad Height | 1.39 in |
Details
Material | Ceramic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Thickness (mm) | 13 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.512 in |
Outer Pad Thickness | 0.512 in |
Grade | Premium |
Description
Centric Premium Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- VELVAC Fuel Cap, Vented, Nonlock, 11-1/2 In Thread (600007)
- IPA 7 Round Pin Towing Maintenance Kit (8029)
- UNITY 11426 Front Right Complete Strut Assembly (11426)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- Centric Parts Brake Pads