Shop All Brake Rotors
Centric Parts
Centric Premium Brake Rot, 120.40092
Mfr # 120.40092
Zoro # G7718628
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 28mm (1.1")
- Thickness 26mm (1.02")
- Height 47.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.40092
- Zoro # G7718628
- UPC # 805890584766
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47.3 mm |
Rotor Dia. | 320mm (12.6") |
Outside Dia. | 320 mm |
Stud/Lug Hole Diameter | 0.575 in |
Mounting Bolt Hole Circle Diameter | 120 mm |
Center Hole Diameter | 70.1 mm |
Lug Holes Size | 14.6mm (0.57") |
Rotor Height | 47.3mm (1.86") |
Hub Hole Diameter | 70.1mm (2.76") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 28mm (1.1") |
Thickness | 26mm (1.02") |
Finish | Coated |
Surface Finish | Smooth |
Style | Plain |
Bolt Holes | 5 |
Cryo Treating Option | Without Cryo Treating |
Rotor Material | Iron |
Rotor Design | Rotors Only |
Bolt Circle | 120mm (4.72") |
Description
Centric Premium Brake Rot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Adapter Assortment (6072YF)
- GROTE Primary Wire, 16 Gauge, Blue, 100 ft. Spool (87-8010)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- BLAZING Blackzing Waterproof Wire Connector, PK12 (LV9500)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- MOTORCRAFT Hub And Disc Asy, Brr263 (BRR263)
- Centric Parts Automotive Brakes