Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.10040
Mfr # 111.10040
Zoro # G7715977
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.63 in
- Includes Parking Brake Levers
- Type Bonded
- Count 4
- Brake Drum Diameter 9.059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.10040
- Zoro # G7715977
- UPC # 805890733119
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.63 in |
Brake Drum Diameter | 9.059 in |
Details
Includes | Parking Brake Levers |
Type | Bonded |
Count | 4 |
Number of Levers | 2 |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- RULE Deluxe 3-Way Panel Lighted Switch f/Auto Float 24/32VDC (42)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- THRIVE Synthetic Blend 30W Diesel Engine Oil 55 Gal Drum (455061)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- BOSCH Quietcast Disc Disc Brake Pads, Bp1239 (BP1239)
- Centric Parts Automotive Brakes