Shop All Brake Pads
Centric Parts
Centric Brake Shoes, 111.09820
Mfr # 111.09820
Zoro # G7716458
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 165.1 mm
- Width 1.051 in
- Count 4
- Type Bonded
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.09820
- Zoro # G7716458
- UPC # 805890646358
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 165.1 mm |
Width | 1.051 in |
Details
Count | 4 |
Type | Bonded |
Grade | Premium |
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Lens (ME85253-E)
- WEATHERTECH Rear FloorLiner Vinyl/Blk, 4410124V (4410124V)
- DAYCO WATER PUMP (DP1745)
- ELECTRONIC SPECIALTIES Automotive Relay Tester (190)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-1904-10)
- Centric Parts Automotive Brakes